Motion
RC 240-1 E C OF SSG,LB 48P (10FT) I/C

LINK-BELT
RC 240-1 E C OF SSG,LB 48P (10FT) I/C

Roller Chain - Standard Series, 240 / 3 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00153891
MFR #RC 240-1 E C OF SSG,LB 48P (10FT) I/C
Price$654.23/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
RC 240-1 E C OF SSG,LB 48P (10FT) I/C

Roller Chain - Standard Series, 240 / 3 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00153891
MFR #RC 240-1 E C OF SSG,LB 48P (10FT) I/C

Mfr description
R240R10BX RC 240FR RIV 10 BX A1P4
  • Priced by the foot
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$654.23/ft

Specifications

Dimensions

  • Chain Overall Width
    4.05 in
  • Inside Width
    1.88 in
  • Link Plate Height
    2.81 in
  • Link Plate Thickness
    0.38 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.94 in
  • Roller Diameter
    1.88 in
  • Weight
    16.05 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    240 / 3 in
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant, Food Production
  • Series
    Standard
  • Standards Met
    ANSI
  • UPC_NO
    793699186833
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)