Motion
240 RIV X 10 ft

RENOLD JEFFREY
240 RIV X 10 ft

Roller Chain - Standard Series, 240 / 3 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00153895
MFR #240 RIV X 10 ft
Price$320.15/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
240 RIV X 10 ft

Roller Chain - Standard Series, 240 / 3 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00153895
MFR #240 RIV X 10 ft

Mfr description
240 RIV ROLLER CHAIN
  • Priced by the foot
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$320.15/ft

Specifications

Dimensions

  • Chain Overall Width
    95.5 mm
  • Inside Width
    47.35 mm
  • Link Plate Height
    72.39 mm
  • Link Plate Thickness
    9.8 mm
  • Overall Length
    10 ft
  • Pin Diameter
    23.8 mm
  • Pin Length
    3.7170 in, 94.40 mm
  • Pitch
    3 in
  • Plate Height
    0.9500 in
  • Roller Diameter
    47.62 mm
  • Roller Width
    1.8640 in, 47.35 mm
  • Tensile Strength
    500000 N
  • Weight
    15.89 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number
    240
  • Chain Number & Pitch
    240 / 3 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Oil or Natural Gas Industry
  • Series
    Standard
  • Standards Met
    ANSI B29.1, ISO 606
  • UPC_NO
    673766040735
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)