Specifications
Dimensions
- Chain Size & Pitch240 / 3 in
Details
- Chain ConstructionCottered
- Chain Number & Pitch240 / 3 in
- Link TypeConnecting Link
- MaterialCarbon Steel
- Number Of Strands Across1
- Product TypeRoller Chain Links
- UPC_NO716647548163
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)