Motion
240 CONN LINK

TSUBAKI (UST)
240 CONN LINK

Connecting Link - 240 / 3 in Chain & Pitch, Cottered, Carbon Steel Material, Oiled Finish
Mi Item #00153904
MFR #240 CONN LINK
Price$262.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
240 CONN LINK

Connecting Link - 240 / 3 in Chain & Pitch, Cottered, Carbon Steel Material, Oiled Finish
Mi Item #00153904
MFR #240 CONN LINK

Mfr description
240 CONN LINK T-HEAD TYPE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$262.53/each

Specifications

Dimensions

  • Chain Overall Width
    4.201 in
  • Chain Size & Pitch
    240 / 3 in
  • Inside Width
    1.875 in
  • Link Plate Height
    2.850 in
  • Link Plate Thickness
    0.375 in
  • Pin Diameter
    0.937 in
  • Pin Length
    4.0710 in, 103.40 mm
  • Pitch
    3 in
  • Plate Height
    0.2300 in
  • Plate Thickness
    0.375 in
  • Roller Diameter
    1.875 in
  • Roller Width
    1.8750 in, 47.62 mm
  • Weight
    4.20 lb
  • Weight per Foot
    16.46 lbs, 24.49 kg/m

Details

  • Application
    Power Transmission
  • Attachment Link Number
    SK-1
  • Attachment Link Type
    SK-1
  • Chain Construction
    Cottered
  • Chain Number
    240
  • Chain Number & Pitch
    240 / 3 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Oiled
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    240 CONN LINK
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated Carbon Steel
  • Number Of Links
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Heat Resistant
  • Series
    240
  • Standards Met
    ASME B29
  • Type
    Connecting Link
  • UPC_NO
    097039174710
  • Working Load Capacity
    22260 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)