Motion
240 CONN LINK COT CP

RENOLD JEFFREY
240 CONN LINK COT CP

Connecting Link - 240 / 3 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #00153905
MFR #240 CONN LINK COT CP
Price$205.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
240 CONN LINK COT CP

Connecting Link - 240 / 3 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #00153905
MFR #240 CONN LINK COT CP

Mfr description
240 CONN LINK COT CP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$205.54/each

Specifications

Dimensions

  • Chain Overall Width
    95.5 mm
  • Chain Size & Pitch
    240 / 3 in
  • Inside Width
    47.35 mm
  • Link Plate Height
    72.39 mm
  • Pin Diameter
    23.8 mm
  • Pin Length
    3.7170 in, 94.40 mm
  • Pitch
    3 in
  • Plate Height
    0.5750 in
  • Roller Diameter
    47.62 mm
  • Roller Width
    1.8640 in, 47.35 mm
  • Weight
    0.90 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number
    240
  • Chain Number & Pitch
    240 / 3 in
  • Chain Standard
    ANSI
  • Component Style
    Connecting Link
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    240
  • Standards Met
    ANSI B29.100, ISO 606
  • Type
    Connecting Link
  • UPC_NO
    6623900530305
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)