Motion
240 ROLLER LINK

TSUBAKI (UST)
240 ROLLER LINK

Roller Link - 240 / 3 in Chain & Pitch, Roller Link, Carbon Steel Material, Oiled Finish
Mi Item #00153912
MFR #240 ROLLER LINK
Price$432.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
240 ROLLER LINK

Roller Link - 240 / 3 in Chain & Pitch, Roller Link, Carbon Steel Material, Oiled Finish
Mi Item #00153912
MFR #240 ROLLER LINK

Mfr description
240 ROLLER LINK (RCD)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$432.21/each

Specifications

Dimensions

  • Chain Overall Width
    4.071 in
  • Chain Size & Pitch
    240 / 3 in
  • Inside Width
    1.875 in
  • Link Plate Height
    2.850 in
  • Link Plate Thickness
    0.375 in
  • Pin Diameter
    0.937 in
  • Pin Length
    4.0710 in, 103.40 mm
  • Pitch
    3 in
  • Plate Height
    2.850 in
  • Plate Thickness
    0.375 in
  • Roller Diameter
    1.875 in
  • Roller Width
    1.8750 in, 47.62 mm
  • Weight
    4.20 lb
  • Weight per Foot
    16.46 lbs, 24.49 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Roller Link
  • Chain Number
    240
  • Chain Number & Pitch
    240 / 3 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Roller Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Oiled
  • Link Type
    Roller Link
  • Manufacturer Catalog Number
    240 ROLLER LINK
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated Carbon Steel
  • Number Of Strands Across
    1
  • Operating Temperature Range
    Maximum of +140 °F
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Heat Resistant
  • Series
    240
  • Standards Met
    ASME B29
  • Type
    Roller Link
  • UPC_NO
    097039174734
  • Working Load Capacity
    22260 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)