Motion
R240OFPK RC 240 OFF MPF PK

LINK-BELT
R240OFPK RC 240 OFF MPF PK

Offset Link - 240 / 3 in Pitch, Cottered, Carbon Steel Material
Mi Item #00153918
MFR #R240OFPK RC 240 OFF MPF PK
Price$461.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
R240OFPK RC 240 OFF MPF PK

Offset Link - 240 / 3 in Pitch, Cottered, Carbon Steel Material
Mi Item #00153918
MFR #R240OFPK RC 240 OFF MPF PK

Mfr description
R240OFPK RC 240 OFF MPF PK A2P5
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$461.15/each

Specifications

Dimensions

  • Chain Overall Width
    4.05 in
  • Chain Size & Pitch
    240 / 3 in
  • Inside Width
    1.880 in
  • Link Plate Height
    2.81 in
  • Pin Diameter
    0.94 in
  • Roller Diameter
    1.880 in
  • Weight
    4.44 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    240 / 3 in
  • Link Type
    Offset Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant, Food Production
  • UPC_NO
    662327128937
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)