Motion
240 OL
Offset Link - 240 / 3 in Chain & Pitch, Cottered
MI ITEM #00153922
MFR #240 OL
Your Price$492.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Offset Link - 240 / 3 in Chain & Pitch, Cottered
MI ITEM #00153922
MFR #240 OL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$492.88/each(List $566.81)

Overview

Mfr description
240 OFFSET LINK

Specifications

  • Chain Size & Pitch
    240 / 3 in
  • Link Type
    Offset Link
  • Number Of Strands Across
    1
  • Chain Construction
    Cottered
  • Roller Diameter
    47.62 mm
  • Inside Width
    47.35 mm
  • Link Plate Height
    72.39 mm
  • Link Plate Thickness
    9.8 mm
  • Pin Diameter
    23.8 mm
  • Chain Overall Width
    95.5 mm
  • Standards Met
    ANSI B29.100, ISO 606
  • UPC_NO
    6623900530374
  • Weight
    0.55 lbs
  • Chain Number & Pitch
    240 / 3 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text