Motion
240A2X10 ft RIV

RENOLD JEFFREY
240A2X10 ft RIV

Roller Chain - Standard Series, 240 / 3 in, Riveted, 2 Strand, 10 ft Length
Mi Item #00153927
MFR #240A2X10 ft RIV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
240A2X10 ft RIV

Roller Chain - Standard Series, 240 / 3 in, Riveted, 2 Strand, 10 ft Length
Mi Item #00153927
MFR #240A2X10 ft RIV

Mfr description
240-2 RIV ROLLER CHAIN
  • Priced by the foot
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    183.33 mm
  • Inside Width
    47.35 mm
  • Link Plate Height
    72.39 mm
  • Link Plate Thickness
    9.8 mm
  • Overall Length
    10 ft
  • Pin Diameter
    23.8 mm
  • Pin Length
    7.1730 in, 182.19 mm
  • Pitch
    3 in
  • Plate Height
    0.9060 in
  • Roller Diameter
    47.62 mm
  • Tensile Strength
    1000800 N
  • Transverse Pitch
    87.83 mm
  • Weight
    31.67 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number
    240-2
  • Chain Number & Pitch
    240 / 3 in
  • Chain Standard
    ANSI
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Resistance Application Features
    Oil or Natural Gas Industry
  • Series
    Standard
  • Standards Met
    ANSI B29.1, ISO 606
  • UPC_NO
    673766040766
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)