Motion
R2402C10BX RC 240-2FR COT 10BX

LINK-BELT
R2402C10BX RC 240-2FR COT 10BX

Roller Chain - Standard Series, 240 / 3 in Pitch, Cottered, 2 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00153930
MFR #R2402C10BX RC 240-2FR COT 10BX
Price$1,031.90/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
R2402C10BX RC 240-2FR COT 10BX

Roller Chain - Standard Series, 240 / 3 in Pitch, Cottered, 2 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00153930
MFR #R2402C10BX RC 240-2FR COT 10BX

Mfr description
R2402C10BX RC 240-2FR COT 10BX A1P2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,031.90/ft

Specifications

Dimensions

  • Chain Overall Width
    7.51 in
  • Inside Width
    1.88 in
  • Link Plate Height
    2.81 in
  • Link Plate Thickness
    3/8 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.94 in
  • Roller Diameter
    1.88 in
  • Weight
    32.22 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    240 / 3 in
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant, Food Production
  • Series
    Standard
  • Standards Met
    ANSI
  • UPC_NO
    662327128968
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)