Motion
R2402CCLPK RC 240-2FR CCLPK

LINK-BELT
R2402CCLPK RC 240-2FR CCLPK

Connecting Link - 240 / 3 in Pitch, Cottered, Carbon Steel Material
Mi Item #00153935
MFR #R2402CCLPK RC 240-2FR CCLPK
Price$524.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
R2402CCLPK RC 240-2FR CCLPK

Connecting Link - 240 / 3 in Pitch, Cottered, Carbon Steel Material
Mi Item #00153935
MFR #R2402CCLPK RC 240-2FR CCLPK

Mfr description
R2402CCLPK RC 240-2FR COT CL PK A2P2
  • Corrosion Resistant;Food Production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$524.39/each

Specifications

Dimensions

  • Chain Overall Width
    7.51 in
  • Chain Size & Pitch
    240 / 3 in
  • Inside Width
    1.880 in
  • Link Plate Height
    2.81 in
  • Pin Diameter
    0.94 in
  • Roller Diameter
    1.880 in
  • Weight
    6.91 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    240 / 3 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant, Food Production
  • UPC_NO
    662327128951
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)