Motion
REX2402CCLSFPK REX 240-2 CCL SF PK R2P2

REXNORD INC
REX2402CCLSFPK REX 240-2 CCL SF PK R2P2

Connecting Link - 240 / 3 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00153936
MFR #REX2402CCLSFPK REX 240-2 CCL SF PK R2P2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
REX2402CCLSFPK REX 240-2 CCL SF PK R2P2

Connecting Link - 240 / 3 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00153936
MFR #REX2402CCLSFPK REX 240-2 CCL SF PK R2P2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
REX2402CCLSFPK REX 240-2 CCL SF PK R2P2

Specifications

  • Chain Size & Pitch
    240 / 3 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    2
  • Chain Construction
    Cottered
  • Roller Diameter
    1.880 in
  • Inside Width
    1.880 in
  • Link Plate Height
    2.44 in
  • Pin Diameter
    0.94 in
  • Chain Overall Width
    4.05 in
  • Operating Temperature Range
    -20 to +140 °F
  • Resistance Application Features
    Corrosion Resistant, Food Production
  • Standards Met
    ANSI
  • UPC_NO
    698210750077
  • Weight
    6.88 lbs
  • Chain Number & Pitch
    240 / 3 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text