Motion
240-2  CONN LINK

TSUBAKI (UST)
240-2 CONN LINK

Connecting Link - 240 / 3 in Chain & Pitch, Cottered, Carbon Steel Material, Oiled Finish
Mi Item #00153937
MFR #240-2 CONN LINK
Price$553.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
240-2 CONN LINK

Connecting Link - 240 / 3 in Chain & Pitch, Cottered, Carbon Steel Material, Oiled Finish
Mi Item #00153937
MFR #240-2 CONN LINK

Mfr description
240-2 CONN LINK CP TYPE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$553.52/each

Specifications

Dimensions

  • Chain Overall Width
    7.531 in
  • Chain Size & Pitch
    240 / 3 in
  • Inside Width
    1.875 in
  • Link Plate Height
    2.850 in
  • Link Plate Thickness
    0.375 in
  • Pin Diameter
    0.937 in
  • Pin Length
    7.8110 in, 198.40 mm
  • Pitch
    3 in
  • Plate Height
    0.4720 in
  • Plate Thickness
    0.375 in
  • Roller Diameter
    1.875 in
  • Roller Width
    1.8750 in, 47.62 mm
  • Weight
    8.40 lb
  • Weight per Foot
    32.32 lbs, 48.1 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Cottered
  • Chain Number
    240-2
  • Chain Number & Pitch
    240 / 3 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Oiled
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    240-2 CONN LINK
  • Material
    Carbon Steel
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain Links
  • Series
    240
  • Standards Met
    ASME B29
  • Type
    Connecting Link
  • UPC_NO
    097039175106
  • Working Load Capacity
    37850 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)