Motion
R2402OFPK RC 240-2 OFF MPF PK

LINK-BELT
R2402OFPK RC 240-2 OFF MPF PK

Offset Link - 240 / 3 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00153940
MFR #R2402OFPK RC 240-2 OFF MPF PK
List Price$1,706.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
R2402OFPK RC 240-2 OFF MPF PK

Offset Link - 240 / 3 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00153940
MFR #R2402OFPK RC 240-2 OFF MPF PK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,706.55/each for your price

Overview

Mfr description
R2402OFPK RC 240-2 OFF MPF PK A2P6

Specifications

  • Chain Size & Pitch
    240 / 3 in
  • Link Type
    Offset Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    2
  • Chain Construction
    Cottered
  • Roller Diameter
    1.880 in
  • Inside Width
    1.880 in
  • Link Plate Height
    2.81 in
  • Pin Diameter
    0.94 in
  • Chain Overall Width
    7.51 in
  • Resistance Application Features
    Corrosion Resistant, Food Production
  • UPC_NO
    662327128975
  • Weight
    8.84 lbs
  • Chain Number & Pitch
    240 / 3 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text