Motion
REX2402OFPFPK

REXNORD INC
REX2402OFPFPK

Offset Link - 240 / 3 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00153941
MFR #REX2402OFPFPK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
REX2402OFPFPK

Offset Link - 240 / 3 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00153941
MFR #REX2402OFPFPK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
REX2402OFPFPK REX 240-2 OFF MPF PK R2P6

Specifications

  • Chain Size & Pitch
    240 / 3 in
  • Link Type
    Offset Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    2
  • Chain Construction
    Cottered
  • Roller Diameter
    1.875 in
  • Inside Width
    1.875 in
  • Link Plate Thickness
    3/8 in
  • Pin Diameter
    0.938 in
  • Chain Overall Width
    7.51 in
  • Series
    Standard
  • UPC_NO
    698210750084
  • Weight
    8.76 lbs
  • Chain Number & Pitch
    240 / 3 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text