Motion
240-2 OL
Offset Link - 240 / 3 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #00153943
MFR #240-2 OL
Price$849.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Offset Link - 240 / 3 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #00153943
MFR #240-2 OL

Mfr description
240-2 OFFSET LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$849.83/each

Specifications

Dimensions

  • Chain Overall Width
    7.17 in
  • Chain Size & Pitch
    240 / 3 in
  • Inside Width
    1.860 in
  • Link Plate Height
    2.85 in
  • Link Plate Thickness
    0.39 in
  • Pin Diameter
    0.94 in
  • Pin Length
    7.1730 in, 182.19 mm
  • Pitch
    3 in
  • Plate Height
    1.6630 in
  • Roller Diameter
    1.870 in
  • Roller Width
    1.8640 in, 47.35 mm
  • Transverse Pitch
    3.46 in
  • Weight
    8.42 lbs
  • Weight per Foot
    33.6 lbs, 50 kg/m

Details

  • Chain Construction
    Cottered
  • Chain Number
    240-2
  • Chain Number & Pitch
    240 / 3 in
  • Chain Standard
    ANSI
  • Chain Type
    ANSI Standard, Duplex
  • Component Style
    Off Set Link
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    240-2 OL
  • Material
    Carbon Steel
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Oil or Natural Gas Industry
  • Series
    240-2
  • Standards Met
    ANSI B29.1M, API Specification 7F-0008, ISO 606
  • Type
    Offset Link
  • UPC_NO
    6623900530190
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)