Motion
240A3X10 ft RIV

RENOLD JEFFREY
240A3X10 ft RIV

Roller Chain - Standard Series, 240 / 3 in Pitch, Riveted, 3 Strand, 10 ft Length
MI ITEM #00153947
MFR #240A3X10 ft RIV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
240A3X10 ft RIV

Roller Chain - Standard Series, 240 / 3 in Pitch, Riveted, 3 Strand, 10 ft Length
MI ITEM #00153947
MFR #240A3X10 ft RIV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
240-3 RIV ROLLER CHAIN
  • Priced by the foot

Specifications

  • Measurement Standard
    Imperial
  • Series
    Standard
  • Chain Construction
    Riveted
  • Number Of Strands Across
    3
  • Overall Length
    10 ft
  • Inside Width
    47.35 mm
  • Link Plate Height
    72.39 mm
  • Link Plate Thickness
    9.8 mm
  • Pin Diameter
    23.81 mm
  • Chain Overall Width
    271.3 mm
  • Roller Diameter
    47.62 mm
  • Standards Met
    ANSI B29.1, ISO 606
  • Tensile Strength
    1500000 N
  • Transverse Pitch
    87.83 mm
  • Resistance Application Features
    Oil or Natural Gas Industry
  • Chain Number & Pitch
    240 / 3 in
  • Weight
    47.45 lbs
  • UPC_NO
    673766040773
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text