Motion
240-3 COT X10 ft

RENOLD JEFFREY
240-3 COT X10 ft

Roller Chain - Standard Series, 240 / 3 in Pitch, Cottered, 3 Strand, 10 ft Length
MI ITEM #00153952
MFR #240-3 COT X10 ft
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
240-3 COT X10 ft

Roller Chain - Standard Series, 240 / 3 in Pitch, Cottered, 3 Strand, 10 ft Length
MI ITEM #00153952
MFR #240-3 COT X10 ft

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
240-3 COT ROLLER CHAIN

Specifications

  • Measurement Standard
    Imperial
  • Series
    Standard
  • Chain Construction
    Cottered
  • Number Of Strands Across
    3
  • Overall Length
    10 ft
  • Inside Width
    47.35 mm
  • Link Plate Height
    72.39 mm
  • Link Plate Thickness
    9.8 mm
  • Pin Diameter
    23.81 mm
  • Chain Overall Width
    271.3 mm
  • Roller Diameter
    47.62 mm
  • Standards Met
    ANSI B29.1, ISO 606
  • Tensile Strength
    1500000 N
  • Transverse Pitch
    87.83 mm
  • Resistance Application Features
    Oil or Natural Gas Industry
  • Chain Number & Pitch
    240 / 3 in
  • Weight
    47.45 lbs
  • UPC_NO
    6623900530213
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text