Motion
R2403CCLPK RC 240-3FR CCLPK

LINK-BELT
R2403CCLPK RC 240-3FR CCLPK

Connecting Link - 240 / 3 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00153954
MFR #R2403CCLPK RC 240-3FR CCLPK
Price$942.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
R2403CCLPK RC 240-3FR CCLPK

Connecting Link - 240 / 3 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00153954
MFR #R2403CCLPK RC 240-3FR CCLPK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$942.03/each

Specifications

Dimensions

  • Chain Overall Width
    11.06 in
  • Chain Size & Pitch
    240 / 3 in
  • Inside Width
    1.880 in
  • Link Plate Height
    2.81 in
  • Pin Diameter
    0.94 in
  • Roller Diameter
    1.880 in
  • Weight
    10.26 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    240 / 3 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    3
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant, Food Production
  • UPC_NO
    662327128982

Overview

Mfr description
R2403CCLPK RC 240-3FR COT CL PK A2P3
  • Corrosion Resistant;Food Production

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text