Motion
REX2403CCLSFPK

REXNORD INC
REX2403CCLSFPK

Connecting Link - 240 / 3 in Pitch, Carbon Steel Material
MI ITEM #00153955
MFR #REX2403CCLSFPK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
REX2403CCLSFPK

Connecting Link - 240 / 3 in Pitch, Carbon Steel Material
MI ITEM #00153955
MFR #REX2403CCLSFPK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
REX2403CCLSFPK REX 240-3 CCL SF PK R2P3

Specifications

  • Chain Size & Pitch
    240 / 3 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    3
  • Roller Diameter
    1.880 in
  • UPC_NO
    698210750190
  • Weight
    10.21 lbs
  • Chain Number & Pitch
    240 / 3 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text