Motion
240-3 CONN LINK CP

RENOLD JEFFREY
240-3 CONN LINK CP

Connecting Link - 240 / 3 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00153957
MFR #240-3 CONN LINK CP
List Price$896.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
240-3 CONN LINK CP

Connecting Link - 240 / 3 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00153957
MFR #240-3 CONN LINK CP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$896.80/each for your price

Overview

Mfr description
240-3 CONN LINK CP

Specifications

  • Chain Size & Pitch
    240 / 3 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    3
  • Chain Construction
    Cottered
  • Roller Diameter
    1.870 in
  • Inside Width
    1.860 in
  • Link Plate Height
    2.85 in
  • Pin Diameter
    0.94 in
  • Chain Overall Width
    10.63 in
  • Resistance Application Features
    Oil or Natural Gas Industry
  • Standards Met
    ANSI B29.1M, API Specification 7F-0008, ISO 606
  • UPC_NO
    6623900530220
  • Weight
    10.25 lbs
  • Chain Number & Pitch
    240 / 3 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text