Motion
240-3 OFFSET LINK

TSUBAKI (UST)
240-3 OFFSET LINK

Offset Link - 240 / 3 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #00153961
MFR #240-3 OFFSET LINK
Price$1,955.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
240-3 OFFSET LINK

Offset Link - 240 / 3 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #00153961
MFR #240-3 OFFSET LINK

Mfr description
240-3 OFFSET LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,955.84/each

Specifications

Dimensions

  • Chain Overall Width
    10.984 in
  • Chain Size & Pitch
    240 / 3 in
  • Inside Width
    1.875 in
  • Link Plate Height
    2.850 in
  • Link Plate Thickness
    0.375 in
  • Pin Diameter
    0.937 in
  • Pin Length
    11.2720 in, 286.31 mm
  • Pitch
    3 in
  • Plate Height
    0.2300 in
  • Roller Diameter
    1.875 in
  • Roller Width
    1.8750 in, 47.62 mm
  • Transverse Pitch
    3.458 in
  • Weight
    12.60 lb
  • Weight per Foot
    48.11 lbs

Details

  • Application
    Power Transmission
  • Chain Construction
    Cottered
  • Chain Number
    240-3
  • Chain Number & Pitch
    240 / 3 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Off Set Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    240-3 OFFSET LINK
  • Material
    Carbon Steel
  • Number Of Strands
    3
  • Number Of Strands Across
    3
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain Links
  • Series
    240
  • Standards Met
    ASME B29
  • Type
    Offset Link
  • UPC_NO
    097039175397
  • Working Load Capacity
    55660 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)