Motion
DMD-2040-1R-10FT

DIAMOND CHAIN COMPANY
DMD-2040-1R-10FT

Roller Chain - Double Pitch Standard Series, 2040 / 1 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00153981
MFR #DMD-2040-1R-10FT
Price$13.53/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-2040-1R-10FT

Roller Chain - Double Pitch Standard Series, 2040 / 1 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00153981
MFR #DMD-2040-1R-10FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13.53/ft

Specifications

Dimensions

  • Chain Overall Width
    0.37 in
  • Inside Width
    5/16 in
  • Link Plate Thickness
    0.06 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.156 in
  • Roller Diameter
    0.312 in
  • Tensile Strength
    3700 lbs
  • Weight
    0.30 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    2040 / 1 in
  • Manufacturer Catalog Number
    X-1487066-010
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Double Pitch Standard
  • Standards Met
    ANSI B29.3
  • UPC_NO
    716647239191

Overview

Mfr description
DMD-2040-1R-10FT
  • Priced by the foot

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text