Motion
2040R 10FT

MORSE
2040R 10FT

Roller Chain - Double Pitch Standard Series, 2040 / 1 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00153984
MFR #2040R 10FT
Your Price$27.83/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
2040R 10FT

Roller Chain - Double Pitch Standard Series, 2040 / 1 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00153984
MFR #2040R 10FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$27.83/ft(List $33.41)

Overview

Mfr description
2040 RIV ROLLER CHAIN
  • Unmatched Quality and Performance in Morse Brand Chain Far exceeds ANSI performance standards. Rigid manufacturing processes result in a fully-featured chain. Far exceeds ANSI performance standards. Rigid manufacturing processes result in a fully-featured chain. Available in package quantities or via quick-turnaround cut-to-length

Specifications

  • Measurement Standard
    Imperial
  • Series
    Double Pitch
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    Steel
  • Overall Length
    10 ft
  • Finish Coating
    Uncoated
  • Inside Width
    0.3125 in
  • Link Plate Height
    0.4660 in
  • Link Plate Thickness
    0.0600 in
  • Pin Diameter
    0.1560 in
  • Pin Length
    0.6300 in
  • Chain Overall Width
    0.7299 in
  • Roller Diameter
    0.3120 in
  • Standards Met
    ANSI B29.1
  • Tensile Strength
    3700 lbs
  • Chain Number & Pitch
    2040 / 1 in
  • Chain Size
    1.0000 in
  • Roller Width
    0.3125 in
  • Manufacturer Product Page
  • Weight
    0.31 lbs
  • Manufacturer Upc Number
    662288392545
  • UPC_NO
    662288392545
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text