Motion
2040SCLSFPK 2040 SCLSFPK

LINK-BELT
2040SCLSFPK 2040 SCLSFPK

Connecting Link - 2040 / 1 in Pitch, Spring Clip, Carbon Steel Material
MI ITEM #00153992
MFR #2040SCLSFPK 2040 SCLSFPK
Your Price$6.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
2040SCLSFPK 2040 SCLSFPK

Connecting Link - 2040 / 1 in Pitch, Spring Clip, Carbon Steel Material
MI ITEM #00153992
MFR #2040SCLSFPK 2040 SCLSFPK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6.65/each(List $7.65)

Overview

Mfr description
2040SCLSFPK 2040 SPR CL SF PK A7G13

Specifications

  • Chain Size & Pitch
    2040 / 1 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Spring Clip
  • Roller Diameter
    0.310 in
  • Inside Width
    0.310 in
  • Link Plate Height
    0.47 in
  • Pin Diameter
    0.16 in
  • Chain Overall Width
    0.73 in
  • Resistance Application Features
    Corrosion Resistant, Food Production
  • UPC_NO
    662327189501
  • Weight
    0.02 lbs
  • Chain Number & Pitch
    2040 / 1 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text