Motion
2040RLPK

LINK-BELT
2040RLPK

Roller Link - 2040 / 1 in Pitch, Carbon Steel Material
Mi Item #00154001
MFR #2040RLPK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
2040RLPK

Roller Link - 2040 / 1 in Pitch, Carbon Steel Material
Mi Item #00154001
MFR #2040RLPK

Mfr description
2040RLPK 2040 RL PK A7G6
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Size & Pitch
    2040 / 1 in
  • Pin Diameter
    0.1600 in
  • Roller Diameter
    0.310 in
  • Weight
    0.03 lbs

Details

  • Chain Number & Pitch
    2040 / 1 in
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • UPC_NO
    662327189464
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)