Motion
DMD-A2040-1 DOFF LINK

DIAMOND CHAIN COMPANY
DMD-A2040-1 DOFF LINK

Offset Link - 2040 / 1 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00154008
MFR #DMD-A2040-1 DOFF LINK
Your Price$13.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-A2040-1 DOFF LINK

Offset Link - 2040 / 1 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00154008
MFR #DMD-A2040-1 DOFF LINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$13.47/each(List $15.91)

Overview

Mfr description
DMD-A2040-1 DOFF LINK

Specifications

  • Chain Size & Pitch
    2040 / 1 in
  • Link Type
    Offset Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Cottered
  • Roller Diameter
    0.312 in
  • Inside Width
    0.313 in
  • Link Plate Height
    0.475 in
  • Link Plate Thickness
    0.06 in
  • Pin Diameter
    0.156 in
  • Chain Overall Width
    0.76 in
  • Standards Met
    ANSI B29.3, ASME
  • Manufacturer Catalog Number
    C-7487066-P
  • UPC_NO
    716647114580
  • Weight
    0.02 lbs
  • Chain Number & Pitch
    2040 / 1 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text