Motion
2050SCLSFPK 2050 SCLSFPK

LINK-BELT
2050SCLSFPK 2050 SCLSFPK

Connecting Link - 2050 / 1-1/4 in Pitch, Spring Clip, Carbon Steel Material
MI ITEM #00154031
MFR #2050SCLSFPK 2050 SCLSFPK
Price$9.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
2050SCLSFPK 2050 SCLSFPK

Connecting Link - 2050 / 1-1/4 in Pitch, Spring Clip, Carbon Steel Material
MI ITEM #00154031
MFR #2050SCLSFPK 2050 SCLSFPK

Mfr description
2050SCLSFPK 2050 SPR CL SF PK A7G10
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.57/each

Specifications

Dimensions

  • Chain Overall Width
    0.89 in
  • Chain Size & Pitch
    2050 / 1-1/4 in
  • Inside Width
    0.380 in
  • Link Plate Height
    0.59 in
  • Pin Diameter
    0.2 in
  • Roller Diameter
    0.400 in
  • Weight
    0.04 lbs

Details

  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    2050 / 1-1/4 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant, Food Production
  • UPC_NO
    662327189594

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)