Motion
DMD-A2050-1 DOFF LINK

DIAMOND CHAIN COMPANY
DMD-A2050-1 DOFF LINK

Offset Link - 2050 / 1-1/4 in Pitch, Cottered, Carbon Steel Material
Mi Item #00154048
MFR #DMD-A2050-1 DOFF LINK
Price$19.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-A2050-1 DOFF LINK

Offset Link - 2050 / 1-1/4 in Pitch, Cottered, Carbon Steel Material
Mi Item #00154048
MFR #DMD-A2050-1 DOFF LINK

Mfr description
DMD-A2050-1 DOFF LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.13/each

Specifications

Dimensions

  • Chain Size & Pitch
    2050 / 1-1/4 in
  • Inside Width
    0.375 in
  • Link Plate Thickness
    0.08 in
  • Pin Diameter
    0.2 in
  • Roller Diameter
    0.400 in
  • Weight
    0.05 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    2050 / 1-1/4 in
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    C-7587050-P
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • UPC_NO
    716647123933
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)