Motion
2050OFPK 2050 OFF PK

LINK-BELT
2050OFPK 2050 OFF PK

Offset Link - 2050 / 1-1/4 in Chain & Pitch, Carbon Steel Material
MI ITEM #00154050
MFR #2050OFPK 2050 OFF PK
Price$19.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
2050OFPK 2050 OFF PK

Offset Link - 2050 / 1-1/4 in Chain & Pitch, Carbon Steel Material
MI ITEM #00154050
MFR #2050OFPK 2050 OFF PK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$19.30/each

Specifications

Dimensions

  • Chain Size & Pitch
    2050 / 1-1/4 in
  • Extended Pin Projection
    0.8900 in
  • Pin Diameter
    0.2000 in
  • Pin Length
    0.8900 in
  • Roller Diameter
    0.400 in
  • Tensile Strength
    6100 lbs
  • Weight
    0.05 lbs

Details

  • Chain Number & Pitch
    2050 / 1-1/4 in
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    2050
  • UPC_NO
    662327189532

Overview

Mfr description
2050OFPK 2050 OFF PK A7G9

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text