Motion
DMD-A2060-1 SC CO LINK

DIAMOND CHAIN COMPANY
DMD-A2060-1 SC CO LINK

Connecting Link - 2060 / 1-1/2 in Pitch, Spring Clip, Carbon Steel Material
Mi Item #00154076
MFR #DMD-A2060-1 SC CO LINK
Price$9.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-A2060-1 SC CO LINK

Connecting Link - 2060 / 1-1/2 in Pitch, Spring Clip, Carbon Steel Material
Mi Item #00154076
MFR #DMD-A2060-1 SC CO LINK

Mfr description
DMD-A2060-1 SC CO LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.02/each

Specifications

Dimensions

  • Chain Overall Width
    1.11 in
  • Chain Size & Pitch
    2060 / 1-1/2 in
  • Inside Width
    0.500 in
  • Link Plate Height
    0.712 in
  • Pin Diameter
    0.234 in
  • Roller Diameter
    0.469 in
  • Weight
    0.09 lbs

Details

  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    2060 / 1-1/2 in
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    C-4287033CL-00-P
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Standards Met
    ASME/ANSI B29.3
  • UPC_NO
    716647129478
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)