Motion
2080R10BX

LINK-BELT
2080R10BX

Roller Chain - Double Pitch Standard Series, 2080 / 2 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00154105
MFR #2080R10BX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
2080R10BX

Roller Chain - Double Pitch Standard Series, 2080 / 2 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00154105
MFR #2080R10BX

Mfr description
2080R10BX 2080 RIV 10 BX A7B17
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    1.3700 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.3130 in
  • Tensile Strength
    16000 lbs
  • Weight
    1.09 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    2080 / 2 in
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Double Pitch Standard
  • UPC_NO
    662327189976
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)