Motion
2080R 10FT

MORSE
2080R 10FT

Roller Chain - Double Pitch Standard Series, 2080 / 2 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00154106
MFR #2080R 10FT
Your Price$86.63/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
2080R 10FT

Roller Chain - Double Pitch Standard Series, 2080 / 2 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00154106
MFR #2080R 10FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$86.63/ft(List $103.96)

Overview

Mfr description
2080 RIV ROLLER CHAIN
  • Unmatched Quality and Performance in Morse Brand Chain Far exceeds ANSI performance standards. Rigid manufacturing processes result in a fully-featured chain. Available in package quantities or via quick-turnaround cut-to-length Available in package quantities or via quick-turnaround cut-to-length

Specifications

  • Measurement Standard
    Imperial
  • Series
    Double Pitch
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    Steel
  • Overall Length
    10 ft
  • Finish Coating
    Uncoated
  • Inside Width
    0.6250 in
  • Link Plate Height
    0.9340 in
  • Link Plate Thickness
    0.1250 in
  • Pin Diameter
    0.3120 in
  • Pin Length
    1.2740 in
  • Chain Overall Width
    1.3779 in
  • Roller Diameter
    0.6250 in
  • Standards Met
    ANSI B29.1
  • Tensile Strength
    14500 lbs
  • Chain Number & Pitch
    2080 / 2 in
  • Chain Size
    2.0000 in
  • Roller Width
    0.6250 in
  • Manufacturer Product Page
  • Weight
    1.16 lbs
  • Manufacturer Upc Number
    662288392675
  • UPC_NO
    662288392675
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text