Motion
2080CCLSFPK

LINK-BELT
2080CCLSFPK

Roller Chain - Double Pitch Standard Series, 2080 / 2 in Pitch, Cottered, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00154120
MFR #2080CCLSFPK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
2080CCLSFPK

Roller Chain - Double Pitch Standard Series, 2080 / 2 in Pitch, Cottered, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00154120
MFR #2080CCLSFPK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2080CCLSFPK 2080 COT CL SF PK A7G26

Specifications

  • Measurement Standard
    Imperial
  • Series
    Double Pitch Standard
  • Chain Construction
    Cottered
  • Number Of Strands Across
    1
  • Material
    Carbon Steel
  • Overall Length
    10 ft
  • Pin Diameter
    0.3100 in
  • Pin Length
    1.4000 in
  • Roller Diameter
    0.6300 in
  • Tensile Strength
    14500 lbs
  • Extended Pin Projection
    1.4000 in
  • Chain Number & Pitch
    2080 / 2 in
  • Manufacturer Product Page
  • Weight
    0.16 lbs
  • UPC_NO
    662327189907
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text