Motion
SCL 2080 SS CO PIN1.4571

LINK-BELT
SCL 2080 SS CO PIN1.4571

Offset Link - 2080 / 2 in Pitch, Carbon Steel Material
Mi Item #00154132
MFR #SCL 2080 SS CO PIN1.4571
Price$99.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
SCL 2080 SS CO PIN1.4571

Offset Link - 2080 / 2 in Pitch, Carbon Steel Material
Mi Item #00154132
MFR #SCL 2080 SS CO PIN1.4571

Mfr description
2080OFPK 2080 OFF PK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$99.94/each

Specifications

Dimensions

  • Chain Size & Pitch
    2080 / 2 in
  • Extended Pin Projection
    1.4000 in
  • Pin Diameter
    0.3100 in
  • Pin Length
    1.4000 in
  • Roller Diameter
    0.630 in
  • Tensile Strength
    14500 lbs
  • Weight
    0.20 lbs

Details

  • Chain Number & Pitch
    2080 / 2 in
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    2080
  • UPC_NO
    662327189945
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)