Motion
3160CM-300

REXNORD INC
3160CM-300

Engineering Chain - 3160 / 2.000 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00154221
MFR #3160CM-300
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
3160CM-300

Engineering Chain - 3160 / 2.000 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00154221
MFR #3160CM-300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    2.91 in
  • Engineering Chain Size & Pitch
    3160 / 2.000 in
  • Inside Width
    1.19 in
  • Link Plate Height
    1.88 in
  • Link Plate Thickness
    1/4 in
  • Pin Diameter
    0.56 in
  • Roller Diameter
    1.13 in
  • Weight
    6.70 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    3160 / 2.000 in
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Standards Met
    ANSI
  • Working Load Capacity
    3450 lb

Overview

Mfr description
3160CM 300 ST OFF P/P
  • Price per ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text