Motion
AL444 100FT REEL

TSUBAKI (UST)
AL444 100FT REEL

Leaf Chain - 4 x 4 Lacing, 0.5000 in Pitch, 7500 lb Breaking Strength, 100 ft Overall Length, Steel Material
Mi Item #00154251
MFR #AL444 100FT REEL
Price$42.18/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
AL444 100FT REEL

Leaf Chain - 4 x 4 Lacing, 0.5000 in Pitch, 7500 lb Breaking Strength, 100 ft Overall Length, Steel Material
Mi Item #00154251
MFR #AL444 100FT REEL

Mfr description
AL444 100FT REEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.18/ft

Specifications

Dimensions

  • Breaking Strength
    7500 lb
  • Lacing
    4 x 4
  • Link Plate Height  
    0.4090 in
  • Link Plate Thickness  
    0.0600 in
  • Overall Length
    100 ft
  • Pin Diameter  
    0.1560 in
  • Pitch  
    0.5000 in
  • Weight
    0.50 lbs
  • Width
    0.5850 in
  • Width Between Outer Plates
    0.585 in

Details

  • Chain Construction
    Riveted
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Steel
  • Product Type
    Leaf Chain
  • Series
    AL
  • Standards Met
    ASME B29
  • UPC_NO
    097039177698
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)