Specifications
Dimensions
- Breaking Strength42300 N
- Lacing6 x 6
- Length per 100 Pitch1257 mm
- Link Plate Height10.20 mm
- Link Plate Thickness1.50 mm
- Overall Length100 ft
- Pin Diameter3.96 mm
- Pitch12.70 mm
- Width Between Outer Plates16 mm
Details
- Bearing Area0.35 cm²
- MaterialSteel
- Product TypeLeaf Chain
- Standards MetANSI
Overview
Mfr description
AL466 100FT AL 466 100 FT
- 100 ft Box
- Priced per ft