Motion
AL522
Leaf Chain - 2 x 2 Lacing, 15.875 mm Pitch, 22000 N Breaking Strength, 100 ft Overall Length, Steel Material
Mi Item #00154261
MFR #AL522
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leaf Chain - 2 x 2 Lacing, 15.875 mm Pitch, 22000 N Breaking Strength, 100 ft Overall Length, Steel Material
Mi Item #00154261
MFR #AL522

Mfr description
AL522 100FT AL 522 100 FT
  • 100 ft Box
  • Priced per ft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Breaking Strength
    22000 N
  • Lacing
    2 x 2
  • Length per 100 Pitch
    1566 mm
  • Link Plate Height  
    12.80 mm
  • Link Plate Thickness  
    2 mm
  • Overall Length
    100 ft
  • Pin Diameter  
    5.08 mm
  • Pitch  
    15.875 mm
  • Width Between Outer Plates
    4.2 mm

Details

  • Bearing Area
    0.2 cm²
  • Material
    Steel
  • Product Type
    Leaf Chain
  • Standards Met
    ANSI
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)