Motion
AL522
Leaf Chain - 2 x 2 Lacing, 0.6250 in Pitch, 100 ft Overall Length, Carbon Steel Material
MI ITEM #00154262
MFR #AL522
Price$35.58/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leaf Chain - 2 x 2 Lacing, 0.6250 in Pitch, 100 ft Overall Length, Carbon Steel Material
MI ITEM #00154262
MFR #AL522

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$35.58/ft

Specifications

Dimensions

  • Lacing
    2 x 2
  • Link Plate Height  
    0.512 in
  • Link Plate Thickness  
    0.080 in
  • Overall Length
    100 ft
  • Pin Diameter  
    0.200 in
  • Pitch  
    0.6250 in
  • Weight
    0.42 lbs
  • Width
    0.4270 in

Details

  • Chain Construction
    Riveted
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Carbon Steel
  • Product Type
    Leaf Chain
  • Series
    AL
  • Standards Met
    ASME B29
  • UPC_NO
    097039177810

Overview

Mfr description
AL522 LEAF CHAIN 100FT REEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text