Motion
AL544
Leaf Chain - 4 x 4 Lacing, 15.875 mm Pitch, 44000 N Breaking Strength, 100 ft Overall Length, Steel Material
MI ITEM #00154266
MFR #AL544
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leaf Chain - 4 x 4 Lacing, 15.875 mm Pitch, 44000 N Breaking Strength, 100 ft Overall Length, Steel Material
MI ITEM #00154266
MFR #AL544

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AL544 100FT AL 544 100 FT
  • 100 ft Box
  • Priced per ft

Specifications

  • Lacing
    4 x 4
  • Pitch
  • Pin Diameter
  • Link Plate Height
  • Link Plate Thickness
  • Length per 100 Pitch
    1566 mm
  • Breaking Strength
    44000 N
  • Overall Length
    100 ft
  • Material
    Steel
  • Bearing Area
    0.4 cm²
  • Width Between Outer Plates
    12.6 mm
  • Standards Met
    ANSI
  • Product Type
    Leaf Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text