Motion
AL544 100FT REEL-TSUBAKI

TSUBAKI (UST)
AL544 100FT REEL-TSUBAKI

Leaf Chain - 4 x 4 Lacing, 0.6250 in Pitch, 12300 lb Breaking Strength, 100 ft Overall Length, Steel Material
Mi Item #00154267
MFR #AL544 100FT REEL-TSUBAKI
Price$57.47/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
AL544 100FT REEL-TSUBAKI

Leaf Chain - 4 x 4 Lacing, 0.6250 in Pitch, 12300 lb Breaking Strength, 100 ft Overall Length, Steel Material
Mi Item #00154267
MFR #AL544 100FT REEL-TSUBAKI

Mfr description
AL544 100FT REEL-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.47/ft

Specifications

Dimensions

  • Breaking Strength
    12300 lb
  • Lacing
    4 x 4
  • Link Plate Height  
    0.5120 in
  • Link Plate Thickness  
    0.0800 in
  • Overall Length
    100 ft
  • Pin Diameter  
    0.2000 in
  • Pitch  
    0.6250 in
  • Weight
    0.90 lbs
  • Width
    0.7620 in
  • Width Between Outer Plates
    0.762 in

Details

  • Chain Construction
    Riveted
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Steel
  • Product Type
    Leaf Chain
  • Series
    AL
  • Standards Met
    ASME B29
  • UPC_NO
    097039177933
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)