Motion
AL588
Leaf Chain - 8 x 8 Lacing
Mi Item #00154274
MFR #AL588
Price$114.69/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leaf Chain - 8 x 8 Lacing
Mi Item #00154274
MFR #AL588

Mfr description
AL588 100FT REEL-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$114.69/ft

Specifications

Dimensions

  • Lacing
    8 x 8
  • Overall Length
    100 ft
  • Pin Diameter  
    0.200 in
  • Pitch  
    0.625 in
  • Weight
    1.30 lbs

Details

  • Chain Construction
    Riveted
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Carbon Steel
  • Product Type
    Leaf Chain
  • Standards Met
    ASME B29
  • UPC_NO
    097039178060
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)