Motion
AL666
Leaf Chain - 6 x 6 Lacing, 19.05 mm Pitch, 95400 N Breaking Strength, 100 ft Overall Length, Steel Material
Mi Item #00154292
MFR #AL666
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leaf Chain - 6 x 6 Lacing, 19.05 mm Pitch, 95400 N Breaking Strength, 100 ft Overall Length, Steel Material
Mi Item #00154292
MFR #AL666

Mfr description
AL666 100FT AL 666 100 FT
  • 100 ft Box
  • Priced per ft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Breaking Strength
    95400 N
  • Lacing
    6 x 6
  • Length per 100 Pitch
    1905 mm
  • Link Plate Height  
    14.80 mm
  • Link Plate Thickness  
    2.40 mm
  • Overall Length
    100 ft
  • Pin Diameter  
    5.94 mm
  • Pitch  
    19.05 mm
  • Width Between Outer Plates
    25 mm

Details

  • Bearing Area
    0.85 cm²
  • Material
    Steel
  • Product Type
    Leaf Chain
  • Standards Met
    ANSI
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)