Motion
AL688
Leaf Chain - 8 x 8 Lacing
Mi Item #00154298
MFR #AL688
Price$131.88/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leaf Chain - 8 x 8 Lacing
Mi Item #00154298
MFR #AL688

Mfr description
AL688 50FT REEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$131.88/ft

Specifications

Dimensions

  • Lacing
    8 x 8
  • Overall Length
    50 ft
  • Pin Diameter  
    0.234 in
  • Pitch  
    0.750 in
  • Weight
    2.39 lbs

Details

  • Chain Construction
    Riveted
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Carbon Steel
  • Product Type
    Leaf Chain
  • Standards Met
    ASME B29
  • UPC_NO
    097039178305
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)