Motion
AL844
Leaf Chain - 4 x 4 Lacing, 25.40 mm Pitch, 113400 N Breaking Strength, 50 ft Overall Length, Steel Material
MI ITEM #00154310
MFR #AL844
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leaf Chain - 4 x 4 Lacing, 25.40 mm Pitch, 113400 N Breaking Strength, 50 ft Overall Length, Steel Material
MI ITEM #00154310
MFR #AL844

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Breaking Strength
    113400 N
  • Lacing
    4 x 4
  • Length per 100 Pitch
    2540 mm
  • Link Plate Height  
    20.50 mm
  • Link Plate Thickness  
    3.10 mm
  • Overall Length
    50 ft
  • Pin Diameter  
    7.92 mm
  • Pitch  
    25.40 mm
  • Width Between Outer Plates
    19.2 mm

Details

  • Bearing Area
    1.01 cm²
  • Material
    Steel
  • Product Type
    Leaf Chain
  • Standards Met
    ANSI

Overview

Mfr description
AL844 50FT AL 844 50 FT
  • 50 ft Box
  • Priced per ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text