Motion
AL844 50FT REEL(TSUBAKI)

TSUBAKI (UST)
AL844 50FT REEL(TSUBAKI)

Leaf Chain - 4 x 4 Lacing, 1.0000 in Pitch, 29100 lb Breaking Strength, 50 ft Overall Length, Steel Material
Mi Item #00154311
MFR #AL844 50FT REEL(TSUBAKI)
Price$82.60/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
AL844 50FT REEL(TSUBAKI)

Leaf Chain - 4 x 4 Lacing, 1.0000 in Pitch, 29100 lb Breaking Strength, 50 ft Overall Length, Steel Material
Mi Item #00154311
MFR #AL844 50FT REEL(TSUBAKI)

Mfr description
AL844 50FT REEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$82.60/ft

Specifications

Dimensions

  • Breaking Strength
    29100 lb
  • Lacing
    4 x 4
  • Link Plate Height  
    0.8190 in
  • Link Plate Thickness  
    0.1250 in
  • Overall Length
    50 ft
  • Pin Diameter  
    0.3110 in
  • Pitch  
    1.0000 in
  • Weight
    2.00 lbs
  • Width
    1.1730 in
  • Width Between Outer Plates
    1.173 in

Details

  • Chain Construction
    Riveted
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Steel
  • Product Type
    Leaf Chain
  • Series
    AL
  • Standards Met
    ASME B29
  • UPC_NO
    097039178411
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)