Motion
AL888
Leaf Chain - 8 x 8 Lacing, 1.0000 in Pitch, 64000 lb Breaking Strength, 10 ft Overall Length, Steel Material
Mi Item #00154319
MFR #AL888
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leaf Chain - 8 x 8 Lacing, 1.0000 in Pitch, 64000 lb Breaking Strength, 10 ft Overall Length, Steel Material
Mi Item #00154319
MFR #AL888

Mfr description
AL888 10FT AL 888 10 FT
  • 10 ft Box
  • Priced per ft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Breaking Strength
    64000 lb
  • Lacing
    8 x 8
  • Link Plate Height  
    0.8281 in
  • Link Plate Thickness  
    6.40 mm
  • Overall Length
    10 ft
  • Pin Diameter  
    0.3120 in
  • Pitch  
    1.0000 in

Details

  • Material
    Steel
  • Product Type
    Leaf Chain
  • Standards Met
    ANSI
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)