Motion
AL888
Leaf Chain - 8 x 8 Lacing, 1.0000 in Pitch
MI ITEM #00154320
MFR #AL888
Your Price$162.69/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leaf Chain - 8 x 8 Lacing, 1.0000 in Pitch
MI ITEM #00154320
MFR #AL888

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$162.69/ft(List $187.10)

Overview

Mfr description
AL888 50FT REEL

Specifications

  • Lacing
    8 x 8
  • Pitch
  • Pin Diameter
  • Overall Length
    50 ft
  • Material
    Carbon Steel
  • Chain Construction
    Riveted
  • Standards Met
    ASME B29
  • Corrosion Resistant
    Not Corrosion-Resistant
  • UPC_NO
    097039178541
  • Weight
    3.42 lbs
  • Product Type
    Leaf Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text