Motion
AL1022 X 50FT Reel

TSUBAKI (UST)
AL1022 X 50FT Reel

Leaf Chain - 2x2 Lacing, 1-1/4 in Pitch, 50 ft Overall Length, Carbon Steel Material
Mi Item #00154326
MFR #AL1022 X 50FT Reel
Price$104.38/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
AL1022 X 50FT Reel

Leaf Chain - 2x2 Lacing, 1-1/4 in Pitch, 50 ft Overall Length, Carbon Steel Material
Mi Item #00154326
MFR #AL1022 X 50FT Reel

Mfr description
AL1022 50FT REEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$104.38/ft

Specifications

Dimensions

  • Lacing
    2x2
  • Link Plate Height  
    1.024 in
  • Link Plate Thickness  
    0.156 in
  • Overall Length
    50 ft
  • Pin Diameter  
    0.373 in
  • Pitch  
    1-1/4 in
  • Tensile Strength
    22000 lbs
  • Weight
    1.80 lb

Details

  • Chain Construction
    Riveted
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Carbon Steel
  • Product Type
    Leaf Chain
  • Series
    AL
  • Standards Met
    ASME B29
  • UPC_NO
    097039178589
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)